Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 1/2-13UNC
Mfr # C65232
Zoro # G4960518
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material Carbon Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C65232
- Zoro # G4960518
- UPC # 697334652328
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1/2"-13 |
Thread Size | 1/2"-13 |
Overall Length | 1-1/2 in |
Outside Dia. | 1 1/2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | Carbon Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Includes | Die |
Secondary Material Application ISO Code | M |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Die Type | Adjustable |
Primary Material Application ISO Code | H, K, M, N, P, S |
Integrated Handle | No |
Secondary Material Application | Stainless Steel |
For Tool Type | Round Adjustable Dies, Threading |
Thread Standard | UNC |
Threads per Inch | 13 |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size 1/2 In.-13, UNC, Adjustable, Outside Dia. 1 1/2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- KIPP Hook Clamp D=20, Form:B Carbon Steel (K0012.108)
- DRILL AMERICA K Cobalt Jobber Length Drill Bit (DWDCOK)
- KNIPEX Misc Spare Parts, Spare Clamping Jaws fo (12 59 02)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 9/16-18UNF (C66714)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 3-56UNF (C65046)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-28UNF (C65142)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- HHIP 6-32 X 1" OD Adjustable Round Split Die (1016-1122)
- Cle-Line Dies