Shop All Hex Dies
Cle-Line
Carbon Hex Die
Mfr # C65600
Zoro # G612007487
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Die Thickness 1/4 in
- Material - Machining High Speed Steel
- For Tool Type Rethreading
- Die Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | #10-32 |
Outside Dia. | 5/8 in |
Die Thread Size | #10-32 |
Details
Item | Carbon Hex Die |
Die Thickness | 1/4 in |
Material - Machining | High Speed Steel |
For Tool Type | Rethreading |
Die Material | High Speed Steel |
Thread Standard | UNF |
Threads per Inch | 32 |
Die Shape | Hex |
Thread Type | UNF |
Finish - Machining | Bright |
Description
Carbon Hex Die, Thread Size #10-32, UNF, Outside Dia. 5/8 in, Die Material High Speed Steel, Finish - Machining Bright, Thread Type UNF, Threads per Inch 32, Die Thickness 1/4 in, Die Shape Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J7419M)
- VULCAN Rule Tape Open Reel 100Ftx30M (JL-TAPEOF100)
- MORTON Aluminum Hand Knob, 3/8"-16 x 3" Steel Screw (HKS-3730A)
- DRILL AMERICA m8x1.25 1-1/2"OD HSS Round Die (DWTMR112-8X1.25)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC (C77616)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- CLE-LINE 7PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line M6 To M20 (C67283)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/4-10UNC (C77628)
- CLE-LINE 8PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 8 Sizes 1/4-20 To 3/4-10 UNC (C67275)
- DRILL AMERICA 1-1/16"-12 Carbon Steel Hex Die (DWTSH1-1/16-12)
- Cle-Line Dies