Shop All Hex Dies
Cle-Line
Carbon Hex Die
Mfr # C65599
Zoro # G012007445
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Material - Machining High Speed Steel
- Threads per Inch 24
- Outside Dia. 5/8 in
- Finish - Machining Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | #10-24 |
Outside Dia. | 5/8 in |
Die Thread Size | #10-24 |
Details
Item | Carbon Hex Die |
Material - Machining | High Speed Steel |
Threads per Inch | 24 |
Finish - Machining | Bright |
Thread Standard | UNC |
Die Shape | Hex |
Thread Type | UNC |
Die Thickness | 1/4 in |
For Tool Type | Rethreading |
Die Material | High Speed Steel |
Description
Carbon Hex Die, Thread Size #10-24, UNC, Outside Dia. 5/8 in, Die Material High Speed Steel, Finish - Machining Bright, Thread Type UNC, Threads per Inch 24, Die Thickness 1/4 in, Die Shape Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAREBONES LIVING No. 6 Field Knife - CS (HMS-2118)
- SAWSTOP Dust Collector Blade Guard, 24in.L, 10in.H (TSG-DC)
- INTERSTATE PNEUMATICS OSHA Compliant Brass Safety Tip For Air Blow Guns 1/8 Inch (BT6S)
- BON TOOL Bon 15-431 Wizardsquareueegee, 14" (15-431)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/4-10UNC (C77628)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- CLE-LINE 7PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line M6 To M20 (C67283)
- CLE-LINE 8PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 8 Sizes 1/4-20 To 3/4-10 UNC (C67275)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC (C77616)
- DRILL AMERICA 1-3/16"-20 Carbon Steel Hex Die (DWTSH1-3/16-20)
- Cle-Line Hex Dies