Shop All Hex Dies
Cle-Line
Carbon Hex Die
Mfr # C65598
Zoro # G512007082
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- For Tool Type Rethreading
- Finish - Machining Bright
- Die Material High Speed Steel
- Die Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | #8-32 |
Die Thread Size | #8-32 |
Outside Dia. | 5/8 in |
Details
Item | Carbon Hex Die |
For Tool Type | Rethreading |
Finish - Machining | Bright |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Die Shape | Hex |
Threads per Inch | 32 |
Material - Machining | High Speed Steel |
Thread Standard | UNC |
Thread Type | UNC |
Description
Carbon Hex Die, Thread Size #8-32, UNC, Outside Dia. 5/8 in, Die Material High Speed Steel, Finish - Machining Bright, Thread Type UNC, Threads per Inch 32, Die Thickness 1/4 in, Die Shape Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Signature Series Mechanics Chest, 5 Drawer, Brown, 27 in W x 18 in D x 16-1/2 in H (285XB)
- EUROBOOR Tap collet 3/8" ANSI (TCM.3/8ANSI)
- OTC Push Puller, 11-1/2 in. Reach (938)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (ZWEDR18MAT-5' 4-1/2)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/4-10UNC (C77628)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC (C77616)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 10-32 Nf (96105)
- Cle-Line Hex Dies