Shop All Hex Dies
Cle-Line
Carbon Hex Die
Mfr # C65597
Zoro # G312007091
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Outside Dia. 5/8 in
- Thread Type UNC
- Material - Machining High Speed Steel
- Die Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | #6-32 |
Outside Dia. | 5/8 in |
Die Thread Size | #6-32 |
Details
Item | Carbon Hex Die |
Thread Type | UNC |
Material - Machining | High Speed Steel |
Die Material | High Speed Steel |
For Tool Type | Rethreading |
Thread Standard | UNC |
Threads per Inch | 32 |
Finish - Machining | Bright |
Die Shape | Hex |
Die Thickness | 1/4 in |
Description
Carbon Hex Die, Thread Size #6-32, UNC, Outside Dia. 5/8 in, Die Material High Speed Steel, Finish - Machining Bright, Thread Type UNC, Threads per Inch 32, Die Thickness 1/4 in, Die Shape Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 3 in. Vs Stiff Scraper 04401 (4401)
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DG09)
- CHICAGO-LATROBE 29PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-1/2x1/64 (49914)
- MAHR Diamond Surface Gage Probe, 0.0002 In (2008011)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/4-10UNC (C77628)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC (C77616)
- CLE-LINE 8PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 8 Sizes 1/4-20 To 3/4-10 UNC (C67275)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- DRILL AMERICA 1-7/8"-5 Carbon Steel Hex Die (DWTSH1-7/8-5)
- Cle-Line Hex Dies