Shop All Hex Dies
Cle-Line
Carbon Hex Die
Mfr # C65596
Zoro # G712007165
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-48
- Threads per Inch 48
- Finish - Machining Bright
- Die Shape Hex
- Thread Standard UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | #4-48 |
Die Thread Size | #4-48 |
Outside Dia. | 5/8 in |
Details
Item | Carbon Hex Die |
Threads per Inch | 48 |
Finish - Machining | Bright |
Die Shape | Hex |
Thread Standard | UNC |
Die Thickness | 1/4 in |
Material - Machining | High Speed Steel |
Thread Type | UNC |
Die Material | High Speed Steel |
For Tool Type | Rethreading |
Description
Carbon Hex Die, Thread Size #4-48, UNC, Outside Dia. 5/8 in, Die Material High Speed Steel, Finish - Machining Bright, Thread Type UNC, Threads per Inch 48, Die Thickness 1/4 in, Die Shape Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC406)
- CHANNELLOCK 7 3/4 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (447)
- K-TOOL INTERNATIONAL Pick, Straight, Neon Green (KTI-70076)
- WRIGHT TOOL 1/4" Drive 45 Geared Teeth Round Ratchet 1/4" Drive Ratchet Contour Grip (2492)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- CLE-LINE 7PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line M6 To M20 (C67283)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC (C77646)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/4-10UNC (C77628)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/2-6UNC (C65632)
- Cle-Line Dies