Shop All Hex Dies
Cle-Line
Carbon Hex Die
Mfr # C65595
Zoro # G912007149
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Die Thread Size #4-40
- Finish - Machining Bright
- Die Shape Hex
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | #4-40 |
Die Thread Size | #4-40 |
Outside Dia. | 5/8 in |
Details
Item | Carbon Hex Die |
Finish - Machining | Bright |
Die Shape | Hex |
Material - Machining | High Speed Steel |
For Tool Type | Rethreading |
Thread Standard | UNC |
Die Material | High Speed Steel |
Threads per Inch | 40 |
Thread Type | UNC |
Die Thickness | 1/4 in |
Description
Carbon Hex Die, Thread Size #4-40, UNC, Outside Dia. 5/8 in, Die Material High Speed Steel, Finish - Machining Bright, Thread Type UNC, Threads per Inch 40, Die Thickness 1/4 in, Die Shape Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Torx(R) Socket Bit SAE T15 Tip, 1 1/2 in L (J4739-15W)
- RIDGID Pipe Threading and Cutting Machines, 1/2 in to 1-1/4 in, Rod: No Rod Bolt: No Bolt (600-I)
- GLOBAL EQUIPMENT Magnetic Bulk Lifter, 35 lb. Pull (123035)
- PROTO 1/2" Drive Extension, SAE, 1 pcs, Chrome (J5254)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC (C77616)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/4-10UNC (C77628)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- CLE-LINE 8PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 8 Sizes 1/4-20 To 3/4-10 UNC (C67275)
- IRWIN Hex Die, High Carbon Steel, RH, 7/16-14 (IW6539)
- Cle-Line Dies