Shop All Carbide Bur Sets
Cle-Line
Carbide Bur Set
Mfr # C17771
Zoro # G609197733
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-5, SC-5, SD-5, SE-5, SF-5, SG-5, SL-4, SM-5
- Number of Pieces 8
- Includes Plain Case
- Primary Material Application Brass, Bronze, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C17771
- Zoro # G609197733
- UPC # 662355010822
- Country of Origin United States
- Category Carbide Bur Sets
Dimensions
Shank Dia. | 1/4 in |
Head Diameter - Maximum | 1/2 in |
Head Diameter - Minimum | 1/2 in |
Head Dia. | 1/2 in |
Details
Item | Carbide Bur Set |
Trade Number | SA-5, SC-5, SD-5, SE-5, SF-5, SG-5, SL-4, SM-5 |
Number of Pieces | 8 |
Includes | Plain Case |
Primary Material Application | Brass, Bronze, Cast Iron, Nickel, Stainless Steel, Steel, Titanium |
Shank Material | Steel |
Cut Type | Double |
Operating Speed - Maximum | 50,000 RPM |
Head Material | Carbide |
Set Shape Status | Assorted |
Head Shape | Ball, Cone, Cylinder, Oval, Round Nose Tree, Tree |
End Type | Flat, Pointed, Radius |
Coating | Bright (Uncoated) |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Oval, Round Nose Tree, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/2 in, Number of Pieces 8, Primary Material Application Brass, Bronze, Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-5, SC-5, SD-5, SE-5, SF-5, SG-5, SL-4, SM-5, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/2 in, Coating Bright (Uncoated), Head Material Carbide, Includes Plain Case
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC BUFFING WHEEL 4" - ACCESS (AO3059-11)
- NORTON ABRASIVES Toolroom Wheel, 3/4" x 3/4" x 1/4", PK40 (66243427582)
- MASTERCUT TOOL 1/4x1x1/4x3 Mill End Fiberglass Router, PowerA (FGR6-2C-1)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63187)
- CLE-LINE Carbide Bur Set (C17768)
- VESSEL CARBIDE BURRS 4 PC SET (SPASP-4BS)
- PFERD 12 Piece Bur Set - 1/8" Shank - Plastic Case, Double Cut (26526)
- STM 8pc 18 Shank Double Cut Solid Carbide Burr Set (172984)
- MASTERCUT TOOL 12 Piece Plastic Bur Set Dblcut (SETM100MMPDC)
- DRILLCO SET 4, Solid Carbide Bur Set Double Cut (70S004DC)
- PFERD 8 Piece Bur Set - 1/4" Shank - Plastic Case, Double Cut (26547)
- Cle-Line Carbide Bur Sets