Shop All Carbide Burs
Cle-Line
Carbide Bur
Mfr # C10065
Zoro # G109197738
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SD-51
- Overall Length 1 3/4 in
- Shank Material Steel
- Operating Speed - Maximum 70,000 RPM
- Head Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C10065
- Zoro # G109197738
- UPC # 697334006879
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1 3/4 in |
Head Dia. | 1/4 in |
Head Length | 1/4 in |
Details
Trade Number | SD-51 |
Shank Material | Steel |
Item | Carbide Bur |
Operating Speed - Maximum | 70,000 RPM |
Cut Type | Double |
Head Shape | Ball |
Head Material | Carbide |
Coating | Bright (Uncoated) |
Description
Carbide Bur, Cut Type Double, Head Dia. 1/4 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 1 3/4 in, Trade Number SD-51, Head Shape Ball, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838902)
- PFERD 2" COMBIDISC® Holder - Type CDR - Medium (42460)
- FLEXOVIT HP Heavy Duty Depressed Center Wheel, 9 in Dia x 1/4 in THK, A24T Grit, Aluminum Oxide Abrasive (A8301H)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727959)
- CLE-LINE Carbide Bur, 1847 SC-43 CLE-SC Cylindrical Ball Nose Bur Double Cut 3.00mmx3mm Solid Carbide Shank (C17517)
- CLE-LINE Carbide Bur, 1853 SD-53 CLE-SD Ball Shaped Bur Standard Cut 3/16"x1/8" Solid Carbide Shank (C17728)
- CLE-LINE Carbide Bur, 1852 SL-3 CLE-SL Included Angle Bur Double Cut 3/8"x1/8" Solid Carbide Shank (C17566)
- CLE-LINE Carbide Bur, 1852 SL-1 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Solid Carbide Shank (C17564)
- CLE-LINE Carbide Bur, 1848 SF-5 CLE-SF Round Nose Tree Bur Standard Cut 1/2"x1/4" Hardened Steel Shank (C17658)
- CLE-LINE Carbide Bur (C10017)
- INGERSOLL-RAND Carbide Burrs Set, 30 Piece (M30TiN)
- Cle-Line Carbide Burs