Shop All Carbide Burs
Cle-Line
Carbide Bur
Mfr # C10063
Zoro # G609197740
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SL-6
- Overall Length 3 1/16 in
- Included Angle 14 Degrees
- Shank Dia. 1/4 in
- Shank Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C10063
- Zoro # G609197740
- UPC # 697334006855
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 3 1/16 in |
Shank Dia. | 1/4 in |
Head Dia. | 5/8 in |
Head Length | 1 5/16 in |
Details
Trade Number | SL-6 |
Included Angle | 14 Degrees |
Item | Carbide Bur |
Shank Material | Hardened Steel |
Coating | Bright (Uncoated) |
Cut Type | Aluminum |
List Number | 1852 |
End Type | Radius |
Head Material | Carbide |
Operating Speed - Maximum | 40,000 RPM |
Head Shape | Cone |
Description
Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 5/16 in, Included Angle 14 Degrees , Overall Length 3 1/16 in, Trade Number SL-6, Head Shape Cone, Operating Speed - Maximum 40,000 RPM, List Number 1852, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Blastmaster® 153 Remote Control Valve (10L66EVD)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 3x1/2x1/4, A/O, Grit 120 (A010044)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (69957397884)
- REX CUT Sigma Green Grinding Wheel, 5 x 5/8-11", 36 Grit (730006)
- CLE-LINE Carbide Bur, 1853 SD-53 CLE-SD Ball Shaped Bur Standard Cut 3/16"x1/8" Solid Carbide Shank (C17728)
- CLE-LINE Carbide Bur, 1851 SE-41 CLE-SE Egg Shaped Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17700)
- CLE-LINE Carbide Bur, 1853 SD-1L6 CLE-SD Ball Shaped Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17829)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Double Cut 12.70mmx6mm Hardened Steel Shank (C17518)
- CLE-LINE Carbide Bur, 1855 9PC Single-Cut Spiral Bur Set , 1/4"X1/8" Hardened Steel Shank (C17761)
- CLE-LINE Carbide Bur, 1849 SG-3L6 CLE-SG Pointed Tree Bur Standard Cut 3/8"x1/4" Hardened Steel Shank (C17816)
- SGSPRO Carbide Bur Set, Double Cut, 5 pcs., 1/4in. (18262)
- Cle-Line Carbide Burs