Shop All Carbide Burs
Cle-Line
Carbide Bur
Mfr # C10062
Zoro # G709197749
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SL-4
- Overall Length 3 in
- Shank Material Hardened Steel
- Shank Dia. 1/4 in
- Included Angle 14 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C10062
- Zoro # G709197749
- UPC # 697334006848
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 1 1/8 in |
Details
Trade Number | SL-4 |
Item | Carbide Bur |
Shank Material | Hardened Steel |
Included Angle | 14 Degrees |
Coating | Bright (Uncoated) |
End Type | Radius |
Head Shape | Cone |
List Number | 1852 |
Operating Speed - Maximum | 50,000 RPM |
Head Material | Carbide |
Cut Type | Aluminum |
Description
Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/8 in, Included Angle 14 Degrees , Overall Length 3 in, Trade Number SL-4, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 1852, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Hose End for 3/4" ID Abrasive Blasting Hose (10L366HE)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Crimped 1-3/8"d X 1/4"w (13C110)
- WEILER 1-1/2" x 1" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30771)
- NORTON ABRASIVES CutOff Wheel, Gemini, 16"x5/32"x1", 3820rpm (66253410183)
- CLE-LINE Carbide Bur, 1852 SL-1L6 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17843)
- CLE-LINE Carbide Bur, 1851 SE-41 CLE-SE Egg Shaped Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17700)
- CLE-LINE Carbide Bur, 1850 SM-6 CLE-SM Pointed Cone Bur Double Cut 5/8"x1/4" Hardened Steel Shank (C17574)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/2"x1/4" Hardened Steel Shank (C17646)
- CLE-LINE Carbide Bur (C10017)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/2"x1/4" Hardened Steel Shank (C17544)
- ZORO SELECT Carbide Bur, Radius End, 3/4 In, 1/4 Shank (310-002525)
- Cle-Line Carbide Burs