Shop All Carbide Burs
Cle-Line
Carbide Bur
Mfr # C10061
Zoro # G109197752
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SL-1
- Overall Length 2 in
- Shank Material Solid Carbide
- Shank Dia. 1/4 in
- Included Angle 14 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C10061
- Zoro # G109197752
- UPC # 697334006831
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Head Length | 5/8 in |
Details
Trade Number | SL-1 |
Shank Material | Solid Carbide |
Item | Carbide Bur |
Included Angle | 14 Degrees |
End Type | Radius |
Head Material | Carbide |
Operating Speed - Maximum | 70,000 RPM |
Head Shape | Cone |
Coating | Bright (Uncoated) |
Cut Type | Aluminum |
List Number | 1852 |
Description
Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle 14 Degrees , Overall Length 2 in, Trade Number SL-1, Head Shape Cone, Operating Speed - Maximum 70,000 RPM, List Number 1852, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 8x3/4x1-1/4, T5, RA46-H-V (59009)
- VSM Abrasive Belt, 220 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 220 Grit, Very Fine, Aluminum Oxide (201513)
- CGW ABRASIVES 4-1-2X7-8 Z3-40 T27 Reg100 Pct. Za Flap Disc (421-42302)
- DEDECO SUNBURST 3'' TA DISCS WHITE 120 GRIT (A/O) 10/BX (1874)
- CLE-LINE Carbide Bur, 1855 8PC Single-Cut Spiral Bur Set , 1/2"x1/4" Hardened Steel Shank (C17763)
- CLE-LINE Carbide Bur, 1848 SF-42 CLE-SF Round Nose Tree Bur Standard Cut 3.00mmx3mm Solid Carbide Shank (C17663)
- CLE-LINE Carbide Bur, 1853 SD-53 CLE-SD Ball Shaped Bur Standard Cut 3/16"x1/8" Solid Carbide Shank (C17728)
- CLE-LINE Carbide Bur, 1845 SA-42 CLE-SA Cylindrical Bur w/o End Cut Standard Cut 3/32"x1/8" Solid Carbide Shk (C17601)
- CLE-LINE Carbide Bur, 1851 SE-41 CLE-SE Egg Shaped Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17700)
- CLE-LINE Carbide Bur, 1845 SA-1 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/4"x1/4" Solid Carbide Shank (C17552)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59127)
- Cle-Line Carbide Burs