Shop All Carbide Burs
Cle-Line
Carbide Bur
Mfr # C10045
Zoro # G209197645
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trade Number SG-51
- Overall Length 1 3/4 in
- Shank Material Steel
- Operating Speed - Maximum 70,000 RPM
- Head Shape Tree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C10045
- Zoro # G209197645
- UPC # 697334006671
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1 3/4 in |
Head Length | 1/2 in |
Head Dia. | 1/4 in |
Details
Trade Number | SG-51 |
Item | Carbide Bur |
Shank Material | Steel |
Operating Speed - Maximum | 70,000 RPM |
Head Shape | Tree |
Head Material | Carbide |
End Type | Pointed |
Coating | Bright (Uncoated) |
Cut Type | Double |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 3/4 in, Trade Number SG-51, Head Shape Tree, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Surface Conditioning Disc, 7in, Very Fine (7100075585)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150ft.L, Alumnm Oxde (66261126285)
- NYALOX BY DICO 5/8-11 4-1/2" Wheel Brush, Blue (7200079)
- 3M Emery Cloth, 11x9 In, Fine, Emery, PK250 (02431)
- CLE-LINE Carbide Bur, 1852 SL-1 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Solid Carbide Shank (C17564)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/2"x1/4" Hardened Steel Shank (C17544)
- CLE-LINE Carbide Bur, 1847 SC-3 CLE-SC Cylindrical Ball Nose Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17543)
- CLE-LINE Carbide Bur (C10017)
- CLE-LINE Carbide Bur, 1849 SG-3L6 CLE-SG Pointed Tree Bur Standard Cut 3/8"x1/4" Hardened Steel Shank (C17816)
- CLE-LINE Carbide Bur, 1854 SH-2L6 CLE-SH Flame Shaped Bur Standard Cut 5/16"x1/4" Hardened Steel Shank (C17818)
- MASTERCUT TOOL 16120 1/8x5/8x1/8x2 7° Included Pointed Cone Doublecut (SM-43L2DC)
- Cle-Line Carbide Burs