Shop All Carbide Burs
Cle-Line
Carbide Bur
Mfr # C10032
Zoro # G409197667
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SF-7
- Overall Length 2 3/4 in
- Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
- Shank Dia. 1/4 in
- Shank Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C10032
- Zoro # G409197667
- UPC # 697334006534
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 2 3/4 in |
Shank Dia. | 1/4 in |
Head Dia. | 3/4 in |
Head Length | 1 in |
Details
Trade Number | SF-7 |
Primary Material Application | Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel |
Shank Material | Hardened Steel |
Item | Carbide Bur |
Head Shape | Tree |
End Type | Radius |
Cut Type | Single |
List Number | 1848 |
Head Material | Carbide |
Operating Speed - Maximum | 33,000 RPM |
Coating | Bright (Uncoated) |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SF-7, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Tree, Operating Speed - Maximum 33,000 RPM, List Number 1848, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Brush, Cu Center, 2", .035" dia., 180G, CX (35515)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 2, 2in, Bluefire (77696090176)
- DYNABRADE Mini-Dynorbital Disc Pad, 1-1/4" dia. (54095)
- ECONOLINE ABRASIVE PRODUCTS Econoline Seamless Rubber Gloves (412402)
- CLE-LINE Carbide Bur, 1848 SF-42 CLE-SF Round Nose Tree Bur Standard Cut 3.00mmx3mm Solid Carbide Shank (C17663)
- CLE-LINE Carbide Bur, 1845 SA-5 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/2"x1/4" Hardened Steel Shank (C17555)
- CLE-LINE Carbide Bur, 1851 SE-3L6 CLE-SE Egg Shaped Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17833)
- CLE-LINE Carbide Bur, 1853 SD-3L6 CLE-SD Ball Shaped Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17830)
- CLE-LINE Carbide Bur, 1847 SC-3 CLE-SC Cylindrical Ball Nose Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17543)
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 6.00mmx6mm Solid Carbide Shank (C17496)
- WIDIA Carbide Bur, Cylindrical, 3/8, dbl Cut (M41214)
- Cle-Line Carbide Burs