Shop All Carbide Burs
Cle-Line
Carbide Bur
Mfr # C10023
Zoro # G109197639
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SC-41
- Overall Length 1 1/2 in
- Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
- Shank Dia. 1/8 in
- Shank Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C10023
- Zoro # G109197639
- UPC # 697334006442
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Head Length | 7/16 in |
Head Dia. | 1/8 in |
Details
Trade Number | SC-41 |
Item | Carbide Bur |
Primary Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium |
Shank Material | Solid Carbide |
Coating | Bright (Uncoated) |
Cut Type | Double |
Head Material | Carbide |
End Type | Radius |
Head Shape | Cylinder |
Operating Speed - Maximum | 90,000 RPM |
List Number | 1847 |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 7/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SC-41, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 90,000 RPM, List Number 1847, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1-1/2 inch Dia x 2 Inch Sanding Sleeves (19539)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 240SC Grit (34232)
- DYNABRADE Belt, 80G, 1/8"X18" (79024)
- DIABLO Flat 100-Grit (Fine) Sanding Sponge (DFBBLOCFIN01G)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17636)
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 1/4"x1/4" Solid Carbide Shank (C17570)
- CLE-LINE Carbide Bur, 1853 SD-51 CLE-SD Ball Shaped Bur Double Cut 6.35mmx3mm Hardened Steel Shank (C17411)
- CLE-LINE Carbide Bur, 1845 SA-1 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/4"x1/4" Solid Carbide Shank (C17552)
- CLE-LINE Carbide Bur, 1852 SL-1 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Solid Carbide Shank (C17564)
- CLE-LINE Carbide Bur, 1849 SG-3L6 CLE-SG Pointed Tree Bur Standard Cut 3/8"x1/4" Hardened Steel Shank (C17816)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002606)
- Cle-Line Carbide Burs