Shop All Carbide Burs
Cle-Line
Carbide Bur
Mfr # C10021
Zoro # G109197653
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SC-6
- Overall Length 2 3/4 in
- Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
- Shank Material Hardened Steel
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C10021
- Zoro # G109197653
- UPC # 697334006428
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 2 3/4 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Head Dia. | 5/8 in |
Details
Trade Number | SC-6 |
Primary Material Application | Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel |
Item | Carbide Bur |
Shank Material | Hardened Steel |
Head Material | Carbide |
Head Shape | Cylinder |
Operating Speed - Maximum | 40,000 RPM |
List Number | 1847 |
Coating | Bright (Uncoated) |
End Type | Radius |
Cut Type | Single |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SC-6, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cylinder, Operating Speed - Maximum 40,000 RPM, List Number 1847, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 180 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, CK721X, Black (105256)
- MIRKA Sanding Sheet, 9X11", P500, PK50 (23-104-500)
- NORTON ABRASIVES Grinding Wheel, 8 in. Dia, AO, 36/46G, Brown (07660788278)
- WEILER Double Spiral Brush, Power, 0.375"dia. (91086)
- CLE-LINE Carbide Bur, 1850 SM-6 CLE-SM Pointed Cone Bur Double Cut 5/8"x1/4" Hardened Steel Shank (C17574)
- CLE-LINE Carbide Bur, 1855 8PC Single-Cut Spiral Bur Set , 1/2"x1/4" Hardened Steel Shank (C17763)
- CLE-LINE Carbide Bur, 1850 SM-5 CLE-SM Pointed Cone Bur Double Cut 1/2"x1/4" Hardened Steel Shank (C17573)
- CLE-LINE Carbide Bur, 1855 9PC Single-Cut Spiral Bur Set , 3/32" & 1/8"x1/8" Solid Carbide Shank (C17760)
- CLE-LINE Carbide Bur, 1853 SD-1L6 CLE-SD Ball Shaped Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17829)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Double Cut 12.70mmx6mm Hardened Steel Shank (C17518)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002091)
- Cle-Line Carbide Burs