Shop All Carbide Burs
Cle-Line
Carbide Bur
Mfr # C10016
Zoro # G109197677
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SB-3
- Overall Length 2 1/2 in
- Shank Material Steel
- Primary Material Application Non-Ferrous Metals
- Head Shape Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C10016
- Zoro # G109197677
- UPC # 697334006367
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 2 1/2 in |
Head Length | 3/4 in |
Head Dia. | 3/8 in |
Details
Trade Number | SB-3 |
Shank Material | Steel |
Item | Carbide Bur |
Primary Material Application | Non-Ferrous Metals |
Head Shape | Cylinder |
Coating | Bright (Uncoated) |
Head Material | Carbide |
Operating Speed - Maximum | 66,000 RPM |
Cut Type | Aluminum |
Description
Carbide Bur, Cut Type Aluminum, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SB-3, Primary Material Application Non-Ferrous Metals, Head Shape Cylinder, Operating Speed - Maximum 66,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 150 Grit (78072775482)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100046320)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843193)
- VSM 5" x 7/8" Coated Fiber Disc 50 Grit PK50 (84686)
- CLE-LINE Carbide Bur, 1850 SM-6 CLE-SM Pointed Cone Bur Double Cut 5/8"x1/4" Hardened Steel Shank (C17574)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/2"x1/4" Hardened Steel Shank (C17646)
- CLE-LINE Carbide Bur, 1851 SE-41 CLE-SE Egg Shaped Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17700)
- CLE-LINE Carbide Bur, 1855 9PC Single-Cut Spiral Bur Set , 1/4"X1/8" Hardened Steel Shank (C17761)
- CLE-LINE Carbide Bur, 1847 SC-3 CLE-SC Cylindrical Ball Nose Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17543)
- CLE-LINE Carbide Bur, 1848 SF-5 CLE-SF Round Nose Tree Bur Standard Cut 1/2"x1/4" Hardened Steel Shank (C17658)
- OSG Carbide Bur, 60 deg. Included Angle, 1/8in (900-9015)
- Cle-Line Carbide Burs