Shop All Carbide Burs
Cle-Line
Carbide Bur, 1855 9PC Single-Cut Spiral Bur Set , 3/32" & 1/8"x1/8" Solid Carbide Shank
Mfr # C17760
Zoro # G4954680
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-42, SM-43
- Shank Material Carbide
- Number of Pieces 9
- Includes Plastic Case, SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-42, SM-43
- Head Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C17760
- Zoro # G4954680
- UPC # 697334177609
- Country of Origin United States
- Category Carbide Burs
Dimensions
Head Dia. | 3/32 in |
Largest Head Dia. | 1/8 in |
Smallest Head Dia. | 3/32 in |
Shank Dia. | 1/8 in |
Head Diameter - Minimum | 3/32 in |
Head Diameter - Maximum | 3/32 in |
Details
Trade Number | SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-42, SM-43 |
Item | Carbide Bur Set |
Shank Material | Carbide |
Number of Pieces | 9 |
Includes | Plastic Case, SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-42, SM-43 |
Head Material | Carbide |
Number of Ends | Single End |
Set Type | Shape Assortment |
Max. Speed | 90,000 RPM |
Coating | Bright (Uncoated) |
Cut Type | Single |
Primary Material Application | Brass, Bronze, Cast Iron, Zinc |
End Type | Flat, Pointed, Radius |
Operating Speed - Maximum | 90,000 RPM |
Head Shape | Ball, Cone, Cylinder, Oval, Round Nose Tree, Tree |
Description
Carbide Bur Set, Cut Type Single, Head Shape Ball, Cone, Cylinder, Oval, Round Nose Tree, Tree, Head Diameter - Maximum 3/32 in, Head Diameter - Minimum 3/32 in, Number of Pieces 9, Primary Material Application Brass, Bronze, Cast Iron, Zinc, Trade Number SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-42, SM-43, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 3/32 in, Coating Bright (Uncoated), Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, 4 in W, 24 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261031667)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63114)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 120G (08834131511)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 80G, PK5 (66252939809)
- CLE-LINE Carbide Bur, 1851 SE-3L6 CLE-SE Egg Shaped Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17833)
- CLE-LINE Carbide Bur, 1848 SF-42 CLE-SF Round Nose Tree Bur Standard Cut 3.00mmx3mm Solid Carbide Shank (C17663)
- CLE-LINE Carbide Bur, 1850 SM-6 CLE-SM Pointed Cone Bur Double Cut 5/8"x1/4" Hardened Steel Shank (C17574)
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 1/4"x1/4" Solid Carbide Shank (C17570)
- CLE-LINE Carbide Bur, 1848 SF-5 CLE-SF Round Nose Tree Bur Standard Cut 1/2"x1/4" Hardened Steel Shank (C17658)
- CLE-LINE Carbide Bur, 1845 SA-5 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/2"x1/4" Hardened Steel Shank (C17555)
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sc-3 Dc (01W306)
- Cle-Line Carbide Burs