Shop All Carbide Burs
Cle-Line
Carbide Bur, 1855 8PC Single-Cut Spiral Bur Set , 1/2"x1/4" Hardened Steel Shank
Mfr # C17763
Zoro # G4954708
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-5, SC-5, SD-5, SE-5, SF-5, SG-5, SL-4, SM-5
- Shank Material Steel
- Includes Plain Case
- Number of Pieces 8
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C17763
- Zoro # G4954708
- UPC # 697334177630
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Dia. | 1/4 in |
Smallest Head Dia. | 1/2 in |
Head Dia. | 1/2 in |
Largest Head Dia. | 1/2 in |
Head Diameter - Minimum | 1/2 in |
Head Diameter - Maximum | 1/2 in |
Details
Trade Number | SA-5, SC-5, SD-5, SE-5, SF-5, SG-5, SL-4, SM-5 |
Item | Carbide Bur Set |
Shank Material | Steel |
Includes | Plain Case |
Number of Pieces | 8 |
Coating | Bright (Uncoated) |
Cut Type | Single |
Head Material | Carbide |
Set Type | Shape Assortment |
Number of Ends | Single End |
Max. Speed | 50,000 RPM |
Primary Material Application | Brass, Bronze, Cast Iron, Zinc |
Set Shape Status | Assorted |
Head Shape | Ball, Cone, Cylinder, Oval, Round Nose Tree, Tree |
Operating Speed - Maximum | 50,000 RPM |
End Type | Flat, Pointed, Radius |
Description
Carbide Bur Set, Cut Type Single, Head Shape Ball, Cone, Cylinder, Oval, Round Nose Tree, Tree, Head Diameter - Maximum 1/2 in, Head Diameter - Minimum 1/2 in, Number of Pieces 8, Primary Material Application Brass, Bronze, Cast Iron, Zinc, Trade Number SA-5, SC-5, SD-5, SE-5, SF-5, SG-5, SL-4, SM-5, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/2 in, Coating Bright (Uncoated), Head Material Carbide, Includes Plain Case, Operating Speed - Maximum 50,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 80 Grit, Medium, Aluminum Oxide, Brown (133661)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 80 (7000148189)
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180307)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45161)
- CLE-LINE Carbide Bur, 1851 SE-3L6 CLE-SE Egg Shaped Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17833)
- CLE-LINE Carbide Bur, 1853 SD-1L6 CLE-SD Ball Shaped Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17829)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17636)
- CLE-LINE Carbide Bur, 1851 SE-41 CLE-SE Egg Shaped Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17700)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/2"x1/4" Hardened Steel Shank (C17544)
- CLE-LINE Carbide Bur, 1846 SB-11 CLE-SB Cylindrical Bur w/ End Cut Standard Cut 1/8"x1/4" Hardened Steel Shnk (C17625)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 3/4" x 11/16" x 1/4" Shank - SD-7 (24602)
- Cle-Line Carbide Burs