Shop All Carbide Burs
Cle-Line
Carbide Bur, 1854 SH-2L6 CLE-SH Flame Shaped Bur Standard Cut 5/16"x1/4" Hardened Steel Shank
Mfr # C17818
Zoro # G4954735
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 3/4 in
- Trade Number SH-2L6
- Overall Length 6 3/4 in
- Shank Material Steel
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C17818
- Zoro # G4954735
- UPC # 697334178187
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 3/4 in |
Overall Length | 6 3/4 in |
Shank Dia. | 1/4 in |
Head Dia. | 5/16 in |
Head Length | 3/4 in |
Details
Trade Number | SH-2L6 |
Item | Flame Bur SH |
Shank Material | Steel |
Max. Speed | 68,000 RPM |
Abrading Application | General Purpose Use for Smooth Finish |
Head Material | Carbide |
Number of Ends | Single End |
Cut Type | Single |
Coating | Bright (Uncoated) |
Head Shape | Flame |
Operating Speed - Maximum | 68,000 RPM |
Description
Flame Bur SH, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 6 3/4 in, Trade Number SH-2L6, Head Shape Flame, Operating Speed - Maximum 68,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Combination Grit Stone, Coarse/Extrafine (61463685700)
- MASTERCUT TOOL 01200 3/8x3/4x1/4x2-1/2 Cylinder No Endcut Doublecut (SA-3DC)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176094)
- ALC Portable Pressure Blaster, 110 dm (40003)
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 6.00mmx6mm Solid Carbide Shank (C17496)
- CLE-LINE Carbide Bur, 1853 SD-40 CLE-SD Ball Shaped Bur Standard Cut 1/16"x1/8" Solid Carbide Shank (C17725)
- CLE-LINE Carbide Bur, 1852 SL-1L6 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17843)
- CLE-LINE Carbide Bur, 1851 SE-3L6 CLE-SE Egg Shaped Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17833)
- CLE-LINE Carbide Bur, 1845 SA-5 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/2"x1/4" Hardened Steel Shank (C17555)
- CLE-LINE Carbide Bur, 1847 SC-43 CLE-SC Cylindrical Ball Nose Bur Double Cut 3.00mmx3mm Solid Carbide Shank (C17517)
- MASTERCUT TOOL 04600 1/4x1/2x1/8x2 Radius Cylinder Doublecut (SC-51DC)
- Cle-Line Carbide Burs