Shop All Carbide Burs
Cle-Line
Carbide Bur, 1853 SD-51 CLE-SD Ball Shaped Bur Double Cut 6.35mmx3mm Hardened Steel Shank
Mfr # C17411
Zoro # G4954960
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 6.35mm
- Trade Number SD-51
- Overall Length 44.45mm
- Shank Material Steel
- Abrading Application Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C17411
- Zoro # G4954960
- UPC # 697334174110
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 6.35mm |
Overall Length | 44.45mm |
Head Dia. | 6 11/32 mm |
Shank Dia. | 3 mm |
Head Length | 6 11/32 mm |
Details
Trade Number | SD-51 |
Item | Ball Bur SD |
Shank Material | Steel |
Abrading Application | Faster Penetration and Stock Removal, Good Finish on Variety of Materials |
Coating | Bright (Uncoated) |
Material Application | Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium |
Number of Ends | Single End |
Head Shape | Ball |
Head Material | Carbide |
Max. Speed | 70,000 RPM |
Material Category Application | Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Non-Ferrous Metals, Stainless Steel, Steel, Titanium |
Cut Type | Double |
Primary Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium |
Head Material Grade | C2 Submicron |
Operating Speed - Maximum | 70,000 RPM |
Description
Ball Bur SD, Cut Type Double, Shank Dia. 3 mm, Head Dia. 6 11/32 mm, Head Length 6 11/32 mm, Included Angle Not Applicable, Overall Length 44.45mm, Trade Number SD-51, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Vortec Pro Retail Pack Turbo Tube 1/2" (36303)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 7/8" (31403)
- 3M CUT-OFF WHEEL 3" X 1/16'" X 3/8" 5/BX (3M33455)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67197)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/2"x1/4" Hardened Steel Shank (C17544)
- CLE-LINE Carbide Bur, 1853 SD-1L6 CLE-SD Ball Shaped Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17829)
- CLE-LINE Carbide Bur (C10017)
- CLE-LINE Carbide Bur, 1855 Single-Cut Spiral Bur Set , 1/4"x1/4" Hardened Steel Shank (C17762)
- CLE-LINE Carbide Bur, 1845 SA-42 CLE-SA Cylindrical Bur w/o End Cut Standard Cut 3/32"x1/8" Solid Carbide Shk (C17601)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Double Cut 12.70mmx6mm Hardened Steel Shank (C17518)
- SGSPRO Carbide Bur, Cyl End Radius, 1/2in, Single (11875)
- Cle-Line Carbide Burs