Shop All Carbide Burs
Cle-Line
Carbide Bur, 1853 SD-1L6 CLE-SD Ball Shaped Bur Double Cut 1/4"x1/4" Hardened Steel Shank
Mfr # C17829
Zoro # G4954866
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 7/32 in
- Trade Number SD-1L6
- Overall Length 6-7/32 in
- Shank Material Steel
- Abrading Application Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C17829
- Zoro # G4954866
- UPC # 697334178293
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 7/32 in |
Overall Length | 6-7/32 in |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Head Length | 7/32 in |
Details
Trade Number | SD-1L6 |
Item | Ball Bur SD |
Shank Material | Steel |
Abrading Application | Faster Penetration and Stock Removal, Good Finish on Variety of Materials |
Coating | Bright (Uncoated) |
Material Category Application | Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium |
Head Shape | Ball |
Cut Type | Double |
Max. Speed | 70,000 RPM |
Head Material | Carbide |
Material Application | Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium |
Number of Ends | Single End |
Primary Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium |
Head Material Grade | C2 Submicron |
Operating Speed - Maximum | 70,000 RPM |
Description
Ball Bur SD, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 7/32 in, Included Angle Not Applicable, Overall Length 6-7/32 in, Trade Number SD-1L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Depressed Center Wheel, Type 27, 4 1/2 in Dia, 1/4 in Thick, 5/8"-11 Arbor Hole Size (DW4523 / DWE402)
- NORTON ABRASIVES Dressing Stick, SC, Fine, 6x1x1 in., PK5 (61463610438)
- GATOR FINISHING Zip SilicaCut Drywall Hook and Loop Sandpaper Sheets, 80 Medium Grit (7156)
- OSG Carbide Bur, 14 deg. Included Angle, 1/8in (800-8012)
- CLE-LINE Carbide Bur, 1851 SE-41 CLE-SE Egg Shaped Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17700)
- CLE-LINE Carbide Bur, 1850 SM-6 CLE-SM Pointed Cone Bur Double Cut 5/8"x1/4" Hardened Steel Shank (C17574)
- CLE-LINE Carbide Bur, 1855 Single-Cut Spiral Bur Set , 1/4"x1/4" Hardened Steel Shank (C17762)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/2"x1/4" Hardened Steel Shank (C17646)
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 1/4"x1/4" Solid Carbide Shank (C17570)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/2"x1/4" Hardened Steel Shank (C17544)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 5/16" x 3/4" x 1/4" Shank - SG-2 (24792)
- Cle-Line Carbide Burs