Shop All Carbide Burs
Cle-Line
Carbide Bur, 1852 SL-3 CLE-SL Included Angle Bur Double Cut 3/8"x1/8" Solid Carbide Shank
Mfr # C17566
Zoro # G4955408
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1-1/16 in
- Trade Number SL-3
- Overall Length 2 15/16 in
- Shank Material Solid Carbide
- Head Shape Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C17566
- Zoro # G4955408
- UPC # 697334175667
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1-1/16 in |
Overall Length | 2 15/16 in |
Shank Dia. | 1/8 in |
Head Dia. | 3/8 in |
Head Length | 1 1/16 in |
Details
Trade Number | SL-3 |
Item | Carbide Bur |
Shank Material | Solid Carbide |
Head Shape | Cone |
Abrading Application | Faster Penetration and Stock Removal, Good Finish on Variety of Materials |
Coating | Bright (Uncoated) |
Included Angle | 14 Degrees |
Max. Speed | 66,000 RPM |
Head Material | Carbide |
End Type | Radius |
Cut Type | Double |
Primary Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium |
List Number | 1852 |
Operating Speed - Maximum | 66,000 RPM |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 3/8 in, Head Length 1 1/16 in, Included Angle 14 Degrees , Overall Length 2 15/16 in, Trade Number SL-3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 66,000 RPM, List Number 1852, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Steel Sandblast Replacement Nozzle 3/16" (113)
- WEILER Knot Wire Wheel Wire Brush, Threaded Arbor (93431)
- ECONOLINE Glove Clamp PK2 (414512)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 36G, TR, PK25 (11-319142)
- CLE-LINE Carbide Bur, 1845 SA-1 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/4"x1/4" Solid Carbide Shank (C17552)
- CLE-LINE Carbide Bur, 1854 SH-2L6 CLE-SH Flame Shaped Bur Standard Cut 5/16"x1/4" Hardened Steel Shank (C17818)
- CLE-LINE Carbide Bur, 1847 SC-3 CLE-SC Cylindrical Ball Nose Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17543)
- CLE-LINE Carbide Bur, 1851 SE-41 CLE-SE Egg Shaped Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17700)
- CLE-LINE Carbide Bur, 1848 SF-3 CLE-SF Round Nose Tree Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17581)
- CLE-LINE Carbide Bur, 1848 SF-5 CLE-SF Round Nose Tree Bur Standard Cut 1/2"x1/4" Hardened Steel Shank (C17658)
- OSG Carbide Bur, Flame, 5/16 in. (851-3125)
- Cle-Line Carbide Burs