Shop All Carbide Burs
Cle-Line
Carbide Bur, 1852 SL-1 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Solid Carbide Shank
Mfr # C17564
Zoro # G4955441
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 5/8 in
- Trade Number SL-1
- Overall Length 2 in
- Shank Material Solid Carbide
- Head Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C17564
- Zoro # G4955441
- UPC # 697334175643
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 5/8 in |
Overall Length | 2 in |
Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Details
Trade Number | SL-1 |
Item | Carbide Bur |
Shank Material | Solid Carbide |
Head Shape | Cone |
Coating | Bright (Uncoated) |
Cut Type | Double |
End Type | Radius |
Included Angle | 14 Degrees |
Head Material | Carbide |
Max. Speed | 70,000 RPM |
Abrading Application | Faster Penetration and Stock Removal, Good Finish on Variety of Materials |
Primary Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium |
List Number | 1852 |
Operating Speed - Maximum | 70,000 RPM |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle 14 Degrees , Overall Length 2 in, Trade Number SL-1, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 70,000 RPM, List Number 1852, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 240 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 500 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0240-FSx500)
- GATOR FINISHING AlumiNext Sandpaper Super Sponge, 180 Very Fine Grit (7365)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (07660749159)
- VSM VSM 10" Diameter PSA Sanding Disc, Ceramic, 60G, Y-Weight, PK 10 (349155)
- CLE-LINE Carbide Bur, 1853 SD-3L6 CLE-SD Ball Shaped Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17830)
- CLE-LINE Carbide Bur, 1854 SH-2L6 CLE-SH Flame Shaped Bur Standard Cut 5/16"x1/4" Hardened Steel Shank (C17818)
- CLE-LINE Carbide Bur, 1850 SM-5 CLE-SM Pointed Cone Bur Double Cut 1/2"x1/4" Hardened Steel Shank (C17573)
- CLE-LINE Carbide Bur, 1850 SM-6 CLE-SM Pointed Cone Bur Double Cut 5/8"x1/4" Hardened Steel Shank (C17574)
- CLE-LINE Carbide Bur, 1845 SA-5 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/2"x1/4" Hardened Steel Shank (C17555)
- CLE-LINE Carbide Bur (C10065)
- M.A. FORD Carbide Bur, 1/2 (48500027)
- Cle-Line Carbide Burs