Shop All Carbide Burs
Cle-Line
Carbide Bur, 1850 SM-6 CLE-SM Pointed Cone Bur Double Cut 5/8"x1/4" Hardened Steel Shank
Mfr # C17574
Zoro # G4955636
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1 in
- Trade Number SM-6
- Overall Length 2 7/8 in
- Shank Material Steel
- Head Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C17574
- Zoro # G4955636
- UPC # 697334175742
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1 in |
Overall Length | 2 7/8 in |
Head Dia. | 5/8 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Details
Trade Number | SM-6 |
Item | Cone Bur |
Shank Material | Steel |
Head Material | Carbide |
Abrading Application | Faster Penetration and Stock Removal, Good Finish on Variety of Materials |
Cut Type | Double |
Included Angle | 31 Degrees |
End Type | Pointed |
Max. Speed | 40,000 RPM |
Coating | Bright (Uncoated) |
Number of Ends | Single End |
Operating Speed - Maximum | 40,000 RPM |
Description
Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle 31 Degrees , Overall Length 2 7/8 in, Trade Number SM-6, Operating Speed - Maximum 40,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Conical (62052)
- CGW ABRASIVES Flap Whl, 3x1x1/4, A/O, 40G (39947)
- ZORO SELECT Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Coarse, Aluminum Oxide, Brown (78072775810)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/4 (42129)
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 1/4"x1/4" Solid Carbide Shank (C17570)
- CLE-LINE Carbide Bur, 1851 SE-41 CLE-SE Egg Shaped Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17700)
- CLE-LINE Carbide Bur, 1852 SL-1L6 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17843)
- CLE-LINE Carbide Bur, 1847 SC-3 CLE-SC Cylindrical Ball Nose Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17543)
- CLE-LINE Carbide Bur, 1855 9PC Single-Cut Spiral Bur Set , 1/4"X1/8" Hardened Steel Shank (C17761)
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 6.00mmx6mm Solid Carbide Shank (C17496)
- KODIAK CUTTING TOOLS SC-7 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423869)
- Cle-Line Carbide Burs