Shop All Carbide Burs
Cle-Line
Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 6.00mmx6mm Solid Carbide Shank
Mfr # C17496
Zoro # G4955791
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 19.10mm
- Trade Number SM-2
- Overall Length 50 51/64 mm
- Shank Material Carbide
- Head Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C17496
- Zoro # G4955791
- UPC # 697334174967
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 19.10mm |
Overall Length | 50 51/64 mm |
Head Dia. | 6 mm |
Shank Dia. | 6 mm |
Head Length | 19 3/32 mm |
Details
Trade Number | SM-2 |
Item | Cone Bur |
Shank Material | Carbide |
Head Material | Carbide |
Number of Ends | Single End |
Cut Type | Double |
Abrading Application | Faster Penetration and Stock Removal, Good Finish on Variety of Materials |
Coating | Bright (Uncoated) |
Included Angle | 14 Degrees |
End Type | Pointed |
Description
Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 6 mm, Head Dia. 6 mm, Head Length 19 3/32 mm, Included Angle 14 Degrees , Overall Length 50 51/64 mm, Trade Number SM-2, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Diamond Hand Pad (69014121518)
- BOSCH 5x004x41463Type1ThinCuttingDisc (TCW1S500)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520311)
- CONTINENTAL ABRASIVES SC-5 Aluminum Cut Cylindrical With Ball Nose Tungsten Carbide Burr for Non-Ferrous Materials (CB-SC5NF)
- CLE-LINE Carbide Bur, 1846 SB-11 CLE-SB Cylindrical Bur w/ End Cut Standard Cut 1/8"x1/4" Hardened Steel Shnk (C17625)
- CLE-LINE Carbide Bur, 1845 SA-5 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/2"x1/4" Hardened Steel Shank (C17555)
- CLE-LINE Carbide Bur, 1852 SL-3 CLE-SL Included Angle Bur Double Cut 3/8"x1/8" Solid Carbide Shank (C17566)
- CLE-LINE Carbide Bur, 1855 Single-Cut Spiral Bur Set , 1/4"x1/4" Hardened Steel Shank (C17762)
- CLE-LINE Carbide Bur, 1853 SD-1L6 CLE-SD Ball Shaped Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17829)
- CLE-LINE Carbide Bur, 1847 SC-43 CLE-SC Cylindrical Ball Nose Bur Double Cut 3.00mmx3mm Solid Carbide Shank (C17517)
- HHIP SD-1 Ball Shape Double-Cut Carbide Burrs (3000-0121)
- Cle-Line Carbide Burs