Shop All Carbide Burs
Cle-Line
Carbide Bur, 1848 SF-3 CLE-SF Round Nose Tree Bur Double Cut 3/8"x1/4" Hardened Steel Shank
Mfr # C17581
Zoro # G4956281
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 3/4 in
- Trade Number SF-3
- Overall Length 2 1/2 in
- Shank Material Hardened Steel
- Head Shape Tree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C17581
- Zoro # G4956281
- UPC # 697334175810
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Head Length | 3/4 in |
Details
Trade Number | SF-3 |
Item | Carbide Bur |
Shank Material | Hardened Steel |
Head Shape | Tree |
Cut Type | Double |
Max. Speed | 66,000 RPM |
Material Category Application | Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium |
Head Material | Carbide |
Material Application | Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium |
Abrading Application | Faster Penetration and Stock Removal, Good Finish on Variety of Materials |
Number of Ends | Single End |
End Type | Radius |
Coating | Bright (Uncoated) |
Primary Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium |
Operating Speed - Maximum | 66,000 RPM |
List Number | 1848 |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SF-3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 66,000 RPM, List Number 1848, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 3'' TC 6-PLY LT GREEN 1 MICRON (A/O) 1/UNIT (1346)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 40 Grit (30475)
- JONES STEPHENS Steel Wool Size 00 (B29300)
- NORTON ABRASIVES Quick Change Disc, 5 In, 36 Grit (66254468386)
- CLE-LINE Carbide Bur, 1853 SD-1L6 CLE-SD Ball Shaped Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17829)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/8"x1/8" Solid Carbide Shank (C17540)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/2"x1/4" Hardened Steel Shank (C17646)
- CLE-LINE Carbide Bur, 1852 SL-3 CLE-SL Included Angle Bur Double Cut 3/8"x1/8" Solid Carbide Shank (C17566)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Double Cut 12.70mmx6mm Hardened Steel Shank (C17518)
- CLE-LINE Carbide Bur, 1846 SB-11 CLE-SB Cylindrical Bur w/ End Cut Standard Cut 1/8"x1/4" Hardened Steel Shnk (C17625)
- MASTERCUT TOOL 06801 1/4x7/32x1/8x1-3/4 Ball Singlecut (SD-51SC)
- Cle-Line Carbide Burs