Shop All Carbide Burs
Cle-Line
Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/2"x1/4" Hardened Steel Shank
Mfr # C17646
Zoro # G4956491
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1 in
- Trade Number SC-5
- Overall Length 2-3/4 in
- Shank Material Steel
- Abrading Application General Purpose Use for Smooth Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C17646
- Zoro # G4956491
- UPC # 697334176466
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1 in |
Overall Length | 2-3/4 in |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Details
Trade Number | SC-5 |
Item | Cylinder Bur SC |
Shank Material | Steel |
Abrading Application | General Purpose Use for Smooth Finish |
Coating | Bright (Uncoated) |
End Type | Radius End |
Max. Speed | 50,000 RPM |
Head Shape | Cylindrical |
Cut Type | Single Cut |
Head Material | Carbide |
Number of Ends | Single End |
Description
Cylinder Bur SC, Single Cut, Shank Dia. 1/4 in, Head Dia. 1/2 in, Length of Cut 1 in, Overall Length 2-3/4 in, Trade Number SC-5, Abrading Application General Purpose Use for Smooth Finish, Coating Bright (Uncoated), End Type Radius End, Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 10 Yd. Screen Roll - 120 Grit Silicon Carbide (47234)
- MIRKA Dry Guide, Powder Coat, 100 Grit, Black (9193500111)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4 in x 1/16 in x 3/8 in (71844)
- MIRKA Grip Dsc, Multi-Hole, 6D, Hook-and-Loop, 6D (916GV48)
- CLE-LINE Carbide Bur, 1855 Single-Cut Spiral Bur Set , 1/4"x1/4" Hardened Steel Shank (C17762)
- CLE-LINE Carbide Bur, 1851 SE-3L6 CLE-SE Egg Shaped Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17833)
- CLE-LINE Carbide Bur, 1852 SL-1L6 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17843)
- CLE-LINE Carbide Bur, 1849 SG-3L6 CLE-SG Pointed Tree Bur Standard Cut 3/8"x1/4" Hardened Steel Shank (C17816)
- CLE-LINE Carbide Bur, 1854 SH-2L6 CLE-SH Flame Shaped Bur Standard Cut 5/16"x1/4" Hardened Steel Shank (C17818)
- CLE-LINE Carbide Bur, 1850 SM-5 CLE-SM Pointed Cone Bur Double Cut 1/2"x1/4" Hardened Steel Shank (C17573)
- EAGLE TAPTEK CUTTING TOOLS SA-3L 3/8x1in CYLINDRICAL SOLID CARBIDE DOUBLE CUT BURR (CB-SA-3L-D)
- Cle-Line Carbide Burs