Shop All Carbide Burs
Cle-Line
Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Double Cut 12.70mmx6mm Hardened Steel Shank
Mfr # C17518
Zoro # G4956485
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 25.40mm
- Trade Number SC-5
- Overall Length 69 29/32 mm
- Shank Material Hardened Steel
- Shank Dia. 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C17518
- Zoro # G4956485
- UPC # 697334175186
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 25.40mm |
Overall Length | 69 29/32 mm |
Shank Dia. | 3 mm |
Head Dia. | 12 45/64 mm |
Head Length | 25 13/32 mm |
Details
Trade Number | SC-5 |
Item | Carbide Bur |
Shank Material | Hardened Steel |
Coating | Bright (Uncoated) |
Head Shape | Cylinder |
Cut Type | Double |
End Type | Radius |
Number of Ends | Single End |
Material Category Application | Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium |
Material Application | , Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium |
Abrading Application | Faster Penetration and Stock Removal, Good Finish on Variety of Materials |
Head Material | Carbide |
Primary Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium |
List Number | 1847 |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 3 mm, Head Dia. 12 45/64 mm, Head Length 25 13/32 mm, Included Angle Not Applicable, Overall Length 69 29/32 mm, Trade Number SC-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, List Number 1847, System of Measurement Metric, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Regular triangular file 6" (120376)
- RUKO Unigrat Deburrer, Blade, B 30, PK10 (107015)
- NORTON CO Flap Disc, 13,300 rpm, 80 Grit, 29-Type, PK2 (66623341106)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 7/8" A.H. - PSF STEELOX - Type 27 (63410)
- CLE-LINE Carbide Bur, 1851 SE-41 CLE-SE Egg Shaped Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17700)
- CLE-LINE Carbide Bur, 1847 SC-3 CLE-SC Cylindrical Ball Nose Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17543)
- CLE-LINE Carbide Bur, 1855 9PC Single-Cut Spiral Bur Set , 1/4"X1/8" Hardened Steel Shank (C17761)
- CLE-LINE Carbide Bur, 1854 SH-2L6 CLE-SH Flame Shaped Bur Standard Cut 5/16"x1/4" Hardened Steel Shank (C17818)
- CLE-LINE Carbide Bur, 1848 SF-5 CLE-SF Round Nose Tree Bur Standard Cut 1/2"x1/4" Hardened Steel Shank (C17658)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17636)
- PFERD Carbide Bur - Cylind. (Plain End), STEEL Cut - 3/8" x 3/4" x 1/4" Shank - SA-3 (24068)
- Cle-Line Carbide Burs