Shop All Carbide Burs
Cle-Line
Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/8"x1/8" Solid Carbide Shank
Mfr # C17636
Zoro # G4956537
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 9/16 in
- Trade Number SC-42
- Overall Length 1 1/2 in
- Shank Material Solid Carbide
- Shank Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C17636
- Zoro # G4956537
- UPC # 697334176367
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 9/16 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 9/16 in |
Details
Trade Number | SC-42 |
Item | Carbide Bur |
Shank Material | Solid Carbide |
End Type | Radius |
Cut Type | Single |
Number of Ends | Single End |
Head Shape | Cylinder |
Coating | Bright (Uncoated) |
Abrading Application | General Purpose Use for Smooth Finish |
Head Material | Carbide |
Max. Speed | 90,000 RPM |
Primary Material Application | Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel |
Operating Speed - Maximum | 90,000 RPM |
List Number | 1847 |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SC-42, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cylinder, Operating Speed - Maximum 90,000 RPM, List Number 1847, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Fine Med Dual Angle Sanding Sponge (TP04155)
- RAYTECH Ceramic Media, Angle Cut Cylndr, 3/8x7/8" (41-316)
- UNITED ABRASIVES/SAIT SAIT 23101 A60S General Purpose Cut-Off Wheels (Type 1/Type 41 Flat) 4 1/2" x .045" x 7/8" (23101)
- TITAN EXOBURR DEBURRING TOOL 5/32 & 7/16 (TL51951)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/8"x1/8" Solid Carbide Shank (C17540)
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 6.00mmx6mm Solid Carbide Shank (C17496)
- CLE-LINE Carbide Bur, 1845 SA-42 CLE-SA Cylindrical Bur w/o End Cut Standard Cut 3/32"x1/8" Solid Carbide Shk (C17601)
- CLE-LINE Carbide Bur, 1845 SA-5 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/2"x1/4" Hardened Steel Shank (C17555)
- CLE-LINE Carbide Bur, 1853 SD-51 CLE-SD Ball Shaped Bur Double Cut 6.35mmx3mm Hardened Steel Shank (C17411)
- CLE-LINE Carbide Bur, 1852 SL-1L6 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17843)
- DREMEL Tungsten Carbide Cutter, 1/8 in. (9911)
- Cle-Line Carbide Burs