Shop All Carbide Burs
Cle-Line
Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/8"x1/8" Solid Carbide Shank
Mfr # C17540
Zoro # G4956546
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 9/16 in
- Trade Number SC-42
- Overall Length 1 1/2 in
- Shank Material Solid Carbide
- Head Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C17540
- Zoro # G4956546
- UPC # 697334175407
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 9/16 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 9/16 in |
Details
Trade Number | SC-42 |
Item | Carbide Bur |
Shank Material | Solid Carbide |
Head Material | Carbide |
Cut Type | Double |
End Type | Radius |
Coating | Bright (Uncoated) |
Max. Speed | 90,000 RPM |
Number of Ends | Single End |
Material Category Application | Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium |
Abrading Application | Faster Penetration and Stock Removal, Good Finish on Variety of Materials |
Material Application | , Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium |
Head Shape | Cylinder |
Primary Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium |
List Number | 1847 |
Operating Speed - Maximum | 90,000 RPM |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SC-42, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 90,000 RPM, List Number 1847, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flap Disc, 4-1/2"dia, 36 Grit, Extra Coarse (66261180332)
- SUPERIOR STEEL 3" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1863)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 500 Grit (47113)
- WALTER SURFACE TECHNOLOGIES Cup Brush Crimped 3"d X M14 (13D302)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17636)
- CLE-LINE Carbide Bur, 1855 8PC Single-Cut Spiral Bur Set , 1/2"x1/4" Hardened Steel Shank (C17763)
- CLE-LINE Carbide Bur, 1845 SA-43 CLE-SA Cylindrical Bur w/o End Cut Double Cut 3.00mmx3mm Solid Carbide Shank (C17591)
- CLE-LINE Carbide Bur, 1855 9PC Single-Cut Spiral Bur Set , 1/4"X1/8" Hardened Steel Shank (C17761)
- CLE-LINE Carbide Bur, 1849 SG-3L6 CLE-SG Pointed Tree Bur Standard Cut 3/8"x1/4" Hardened Steel Shank (C17816)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/2"x1/4" Hardened Steel Shank (C17646)
- PFERD Carbide Bur - 14° Taper, ALU Cut - 3/8" x 1-1/16" x 1/4" Shank - SL-3 (25155)
- Cle-Line Carbide Burs