Shop All Carbide Burs
Cle-Line
Carbide Bur, 1847 SC-3L6 CLE-SC Cylindrical Ball Nose Bur Double Cut 3/8"x1/4" Hardened Steel Shank
Mfr # C17827
Zoro # G4956397
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 3/4 in
- Trade Number SC-3L6
- Overall Length 6 3/4 in
- Shank Material Hardened Steel
- Material Category Application Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C17827
- Zoro # G4956397
- UPC # 697334178279
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 3/4 in |
Overall Length | 6 3/4 in |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Head Length | 3/4 in |
Details
Trade Number | SC-3L6 |
Item | Carbide Bur |
Shank Material | Hardened Steel |
Material Category Application | Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium |
Head Shape | Cylinder |
Abrading Application | Faster Penetration and Stock Removal, Good Finish on Variety of Materials |
Coating | Bright (Uncoated) |
End Type | Radius |
Max. Speed | 66,000 RPM |
Number of Ends | Single End |
Material Application | , Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium |
Head Material | Carbide |
Cut Type | Double |
Primary Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium |
List Number | 1847 |
Operating Speed - Maximum | 66,000 RPM |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 6 3/4 in, Trade Number SC-3L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 66,000 RPM, List Number 1847, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Hand Sand, Shop Roll, 1-1/2"x50", P60 gr (14C206)
- NORTON ABRASIVES Sanding Hand Pad, 400 Grit, Extra Fine (66260305852)
- CLESCO 3/4" X 6" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-012096-050A)
- VSM Abrasive Belt, 24 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 24 Grit, Extra Coarse, Ceramic, Red (283656)
- CLE-LINE Carbide Bur, 1849 SG-3L6 CLE-SG Pointed Tree Bur Standard Cut 3/8"x1/4" Hardened Steel Shank (C17816)
- CLE-LINE Carbide Bur, 1851 SE-41 CLE-SE Egg Shaped Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17700)
- CLE-LINE Carbide Bur, 1847 SC-3 CLE-SC Cylindrical Ball Nose Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17543)
- CLE-LINE Carbide Bur, 1853 SD-53 CLE-SD Ball Shaped Bur Standard Cut 3/16"x1/8" Solid Carbide Shank (C17728)
- CLE-LINE Carbide Bur, 1855 9PC Single-Cut Spiral Bur Set , 1/4"X1/8" Hardened Steel Shank (C17761)
- CLE-LINE Carbide Bur, 1854 SH-2L6 CLE-SH Flame Shaped Bur Standard Cut 5/16"x1/4" Hardened Steel Shank (C17818)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-002046C)
- Cle-Line Carbide Burs