Shop All Carbide Burs
Cle-Line
Carbide Bur, 1847 SC-1 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/4"x1/4" Solid Carbide Shank
Mfr # C17541
Zoro # G4956659
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 5/8 in
- Trade Number SC-1
- Overall Length 2 in
- Shank Material Solid Carbide
- Max. Speed 70,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C17541
- Zoro # G4956659
- UPC # 697334175414
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 5/8 in |
Overall Length | 2 in |
Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Details
Trade Number | SC-1 |
Item | Carbide Bur |
Shank Material | Solid Carbide |
Max. Speed | 70,000 RPM |
Cut Type | Double |
Coating | Bright (Uncoated) |
Number of Ends | Single End |
Material Application | , Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium |
Material Category Application | Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium |
Abrading Application | Faster Penetration and Stock Removal, Good Finish on Variety of Materials |
Head Material | Carbide |
Head Shape | Cylinder |
End Type | Radius |
Primary Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium |
Operating Speed - Maximum | 70,000 RPM |
List Number | 1847 |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-1, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 1847, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 7/8 (66254461061)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, 60/80G, Brown (07660788285)
- GATOR 5In 8-Hole Sand Disc 320# (3720)
- MIRKA Caratflex 9X11" Plain P320, Abrasive Sheet (02-101-320)
- CLE-LINE Carbide Bur, 1854 SH-2L6 CLE-SH Flame Shaped Bur Standard Cut 5/16"x1/4" Hardened Steel Shank (C17818)
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 6.00mmx6mm Solid Carbide Shank (C17496)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Double Cut 12.70mmx6mm Hardened Steel Shank (C17518)
- CLE-LINE Carbide Bur, 1855 9PC Single-Cut Spiral Bur Set , 3/32" & 1/8"x1/8" Solid Carbide Shank (C17760)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17636)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/2"x1/4" Hardened Steel Shank (C17646)
- MASTERCUT TOOL 00700 3/16x5/8x1/4x2 Cylinder No Endcut Doublecut (SA-14DC)
- Cle-Line Carbide Burs