Shop All Carbide Burs
Cle-Line
Carbide Bur, 1845 SA-43 CLE-SA Cylindrical Bur w/o End Cut Double Cut 3.00mmx3mm Solid Carbide Shank
Mfr # C17591
Zoro # G4957009
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 14.30 mm
- Trade Number SA-43
- Overall Length 38 3/32 mm
- Shank Material Solid Carbide
- Material Application , Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C17591
- Zoro # G4957009
- UPC # 697334175919
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 14.30 mm |
Overall Length | 38 3/32 mm |
Head Dia. | 2 63/64 mm |
Shank Dia. | 3 mm |
Head Length | 14 19/64 mm |
Details
Trade Number | SA-43 |
Item | Carbide Bur |
Shank Material | Solid Carbide |
Material Application | , Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium |
Number of Ends | Single End |
Abrading Application | Faster Penetration and Stock Removal, Good Finish on Variety of Materials |
Cut Type | Double |
Material Category Application | Brass, Bronze, Cast Iron, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium |
Head Material | Carbide |
Coating | Bright (Uncoated) |
Primary Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium |
List Number | 1845 |
Head Shape | Cylinder |
End Type | Flat |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 3 mm, Head Dia. 2 63/64 mm, Head Length 14 19/64 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SA-43, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, List Number 1845, System of Measurement Metric, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x3/4x1.25, AO, 46G, PK5 (66252941950)
- WALTER SURFACE TECHNOLOGIES Quick-Step, Mg Back Padia, 7" dia, 5/8"-11" (07Q174)
- WEILER Wolverine 3/4" Knot Wire End Brush .014" Steel Fill 1/4" Stem (36286)
- GATOR FINISHING WHEEL GRIND 6X3/4X1""C AL (6012)
- CLE-LINE Carbide Bur, 1849 SG-3L6 CLE-SG Pointed Tree Bur Standard Cut 3/8"x1/4" Hardened Steel Shank (C17816)
- CLE-LINE Carbide Bur, 1854 SH-2L6 CLE-SH Flame Shaped Bur Standard Cut 5/16"x1/4" Hardened Steel Shank (C17818)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/8"x1/8" Solid Carbide Shank (C17540)
- CLE-LINE Carbide Bur, 1852 SL-3 CLE-SL Included Angle Bur Double Cut 3/8"x1/8" Solid Carbide Shank (C17566)
- CLE-LINE Carbide Bur, 1852 SL-1L6 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17843)
- CLE-LINE Carbide Bur, 1851 SE-3L6 CLE-SE Egg Shaped Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17833)
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 6.00mmx6mm Solid Carbide Shank (C17496)
- Cle-Line Carbide Burs