Shop All Carbide Burs
Cle-Line
Carbide Bur, 1845 SA-42 CLE-SA Cylindrical Bur w/o End Cut Standard Cut 3/32"x1/8" Solid Carbide Shk
Mfr # C17601
Zoro # G4957036
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 7/16 in
- Trade Number SA-42
- Overall Length 1 1/2 in
- Shank Material Solid Carbide
- Shank Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C17601
- Zoro # G4957036
- UPC # 697334176015
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 7/16 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Head Dia. | 3/32 in |
Head Length | 7/16 in |
Details
Trade Number | SA-42 |
Item | Carbide Bur |
Shank Material | Solid Carbide |
Cut Type | Single |
Coating | Bright (Uncoated) |
Abrading Application | General Purpose Use for Smooth Finish |
Head Material | Carbide |
Material Application | , Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Magnesium, Masonite, Plastic, Stainless Steel, Titanium, Zinc |
Material Category Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Magnesium, Malleable Iron, Masonite, Plastic, Stainless Steel, Steel, Titanium, Zinc |
Number of Ends | Single End |
Primary Material Application | Brass, Bronze, Cast Iron, Zinc |
List Number | 1845 |
End Type | Flat |
Head Shape | Cylinder |
Description
Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/32 in, Head Length 7/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SA-42, Primary Material Application Brass, Bronze, Cast Iron, Zinc, Head Shape Cylinder, List Number 1845, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSA52)
- WALTER SURFACE TECHNOLOGIES Cloth Drum Belt, 3-1/2x15-1/2x5", 3-1/2" W, 15-1/2" L, 40 Grit (07F364)
- BIG HORN 50-Pieces 1/8 Inch Shank Diamond Coated Mounted Points - Small (19399)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104899)
- CLE-LINE Carbide Bur, 1845 SA-43 CLE-SA Cylindrical Bur w/o End Cut Double Cut 3.00mmx3mm Solid Carbide Shank (C17591)
- CLE-LINE Carbide Bur, 1855 9PC Single-Cut Spiral Bur Set , 3/32" & 1/8"x1/8" Solid Carbide Shank (C17760)
- CLE-LINE Carbide Bur (C10065)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/2"x1/4" Hardened Steel Shank (C17544)
- CLE-LINE Carbide Bur, 1853 SD-3L6 CLE-SD Ball Shaped Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17830)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/2"x1/4" Hardened Steel Shank (C17646)
- ZORO SELECT Carbide Bur, Egg, 3/8 (19D863)
- Cle-Line Carbide Burs