Shop All Carbide Burs
Cle-Line
Carbide Bur, 1845 SA-3 CLE-SA Cylindrical Bur w/o End Cut Double Cut 3/8"x1/4" Hardened Steel Shank
Mfr # C17554
Zoro # G4957088
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 3/4 in
- Trade Number SA-3
- Overall Length 2 1/2 in
- Shank Material Hardened Steel
- Abrading Application Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C17554
- Zoro # G4957088
- UPC # 697334175544
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Head Length | 3/4 in |
Details
Trade Number | SA-3 |
Item | Carbide Bur |
Shank Material | Hardened Steel |
Cut Type | Double |
Abrading Application | Faster Penetration and Stock Removal, Good Finish on Variety of Materials |
Coating | Bright (Uncoated) |
Number of Ends | Single End |
Max. Speed | 66,000 RPM |
Head Material | Carbide |
Material Category Application | Brass, Bronze, Cast Iron, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium |
Material Application | , Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium |
Primary Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium |
Head Shape | Cylinder |
Operating Speed - Maximum | 66,000 RPM |
List Number | 1845 |
End Type | Flat |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SA-3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 66,000 RPM, List Number 1845, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing Pad, 5-1/4 in. (05727)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 60 Grit (61766)
- WIDIA Carbide Bur, Cylindrical, 3/8, dbl Cut (M41214)
- BOSCH Cup Brush, Knotted Wire, 3" dia. (WBX329)
- CLE-LINE Carbide Bur (C10065)
- CLE-LINE Carbide Bur, 1851 SE-41 CLE-SE Egg Shaped Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17700)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Double Cut 12.70mmx6mm Hardened Steel Shank (C17518)
- CLE-LINE Carbide Bur, 1845 SA-1 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/4"x1/4" Solid Carbide Shank (C17552)
- CLE-LINE Carbide Bur, 1853 SD-51 CLE-SD Ball Shaped Bur Double Cut 6.35mmx3mm Hardened Steel Shank (C17411)
- CLE-LINE Carbide Bur, 1853 SD-40 CLE-SD Ball Shaped Bur Standard Cut 1/16"x1/8" Solid Carbide Shank (C17725)
- COBRA CARBIDE Carbide Burr, Single Cut Shape D, SD-51, 1/4 (10583)
- Cle-Line Carbide Burs