Shop All Carbide Burs
Cle-Line
Carbide Bur, 1845 SA-1 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/4"x1/4" Solid Carbide Shank
Mfr # C17552
Zoro # G4957158
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 5/8 in
- Trade Number SA-1
- Overall Length 2 in
- Shank Material Solid Carbide
- Number of Ends Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C17552
- Zoro # G4957158
- UPC # 697334175520
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 5/8 in |
Overall Length | 2 in |
Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Details
Trade Number | SA-1 |
Item | Carbide Bur |
Shank Material | Solid Carbide |
Number of Ends | Single End |
Cut Type | Double |
Abrading Application | Faster Penetration and Stock Removal, Good Finish on Variety of Materials |
Material Application | , Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium |
Coating | Bright (Uncoated) |
Material Category Application | Brass, Bronze, Cast Iron, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium |
Max. Speed | 70,000 RPM |
Head Material | Carbide |
Primary Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium |
End Type | Flat |
List Number | 1845 |
Operating Speed - Maximum | 70,000 RPM |
Head Shape | Cylinder |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-1, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 1845, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/8" x 1" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41803)
- OSBORN Crimped Wire Cup Brush, 1/4" Shank, 2" (0003207200)
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 853333, 8inx (853333)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957398018)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/8"x1/8" Solid Carbide Shank (C17540)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17636)
- CLE-LINE Carbide Bur, 1845 SA-5 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/2"x1/4" Hardened Steel Shank (C17555)
- CLE-LINE Carbide Bur, 1853 SD-51 CLE-SD Ball Shaped Bur Double Cut 6.35mmx3mm Hardened Steel Shank (C17411)
- CLE-LINE Carbide Bur, 1853 SD-3L6 CLE-SD Ball Shaped Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17830)
- CLE-LINE Carbide Bur, 1851 SE-3L6 CLE-SE Egg Shaped Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17833)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/8 Shank (310-001087)
- Cle-Line Carbide Burs