Shop All Bridge Reamers
Cle-Line
Car Length Reamer w/Hex Nut Shank
Mfr # C36019
Zoro # G801253107
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex Nut
- Size - Decimal 9/16 in - 0.5625
- Flute Type Spiral
- Finish - Machining Black & Gold
- Shank Dia. 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C36019
- Zoro # G801253107
- UPC # 697334004615
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Size - Decimal | 9/16 in - 0.5625 |
Shank Dia. | 1 1/16 in |
Flute Length | 4 in |
Overall Length | 5 7/8 in |
Reamer Size | 9/16 in |
Cutting Dia. Tolerance | 0.0000 in/-0.0012 in |
Details
Shank Type - Machining | Hex Nut |
Flute Type | Spiral |
Finish - Machining | Black & Gold |
Measurement System | Fractional Inch |
Cutting Direction - Machining | Right Hand |
Chamfer Angle | 0 Degrees |
Number of Flutes | 5 |
Decimal Equivalent | 0.5625 |
Spiral Direction | Left Hand |
Material - Machining | High Speed Steel |
Item | Bridge Reamer |
Description
Bridge Reamer, Hex Nut, High Speed Steel, Black & Gold, 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Inside (78XTZ-6)
- MAKITA Makita 638614-1 Brush Holder (638614-1)
- PROTO 1 in Drive Impact Socket 2 1/4 in Size, Standard Socket, black oxide (J10036T)
- KEO Countersink, 1 FL, 82 Deg, 3/8, Cobalt, TiN (55415-TiN)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36017)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36016)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36005)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36001)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36004)
- EAGLE TAPTEK CUTTING TOOLS 1-5/16 HIGH SPEED STEEL HEX NUT SHANK TAPER CAR REAMER (CR975-120-I)
- DRILL AMERICA 11/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB11/16HEX)
- Cle-Line Reamers