Shop All Round Dies
Cle-Line
Cap For Quick-Set 2pc Die System For Size 7/8" - 1" 0551 Cle-Line #5
Mfr # C66733
Zoro # G4962277
$32.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Cap
- For Tool Type Threading, Round Adjustable Dies
- Primary Material Application ISO Code H, K, M, N, P, S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C66733
- Zoro # G4962277
- UPC # 697334667339
- Country of Origin Taiwan, Province of China
- Category Round Dies
Dimensions
Overall Length | 2 3/4 in |
Outside Dia. | 2 3/4 in |
Details
Item | Cap for Quick Change Die |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Cap |
For Tool Type | Threading, Round Adjustable Dies |
Primary Material Application ISO Code | H, K, M, N, P, S |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application ISO Code | M |
Primary Material Application | All Materials |
Secondary Material Application | Stainless Steel |
Die Type | Adjustable |
Integrated Handle | No Handle |
Fits Die Blank Number | D |
Description
Cap for Quick Change Die, Includes Cap, Outside Dia. 2 3/4 in, Die Material Carbon Steel, Thread Direction Right Hand, Fits Die Blank Number D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Prick Punch, 6in L, 1/8in Tip, Steel, BO (23003)
- STANLEY Stanley 55-136 Forged Hexagonal Steep Ripping Bar, 36" Long (55-136)
- DEWALT 5/32" x 2" x 4" SDS+ Hammer Bit (DW5400)
- GENERAL TOOLS Tap Wrench, T Handle, Ratcheting, Rev, 0 to8 (160R)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 1/4-20UNC (C65093)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 9/16-12UNC (C65239)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- DRILL AMERICA 1" NPT 3" OD HSS Round Adjustable Pipe Die (DWTH3-1NPT)
- Cle-Line Dies