Shop All Round Dies
Cle-Line
Cap For Quick-Set 2pc Die System For Size #4 - 1/4" 0551 Cle-Line #A1
Mfr # C66727
Zoro # G4950830
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Cap
- Primary Material Application ISO Code H, K, M, N, P, S
- Overall Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C66727
- Zoro # G4950830
- UPC # 697334667278
- Country of Origin Taiwan, Province of China
- Category Round Dies
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 1 1/4 in |
Details
Item | Cap for Quick Change Die |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Cap |
Primary Material Application ISO Code | H, K, M, N, P, S |
Integrated Handle | No Handle |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application ISO Code | M |
Die Type | Adjustable |
Secondary Material Application | Stainless Steel |
For Tool Type | Threading, Round Adjustable Dies |
Primary Material Application | All Materials |
Fits Die Blank Number | A1 |
Description
Cap for Quick Change Die, Includes Cap, Outside Dia. 1 1/4 in, Die Material Carbon Steel, Thread Direction Right Hand, Fits Die Blank Number A1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 9/16 in. Countersink Pilot (12960)
- WERA Screwdriver Bit, PH4x50mm, 1/4"Hex, PK10 (05160983001)
- HOMAX Caulk Remover Tool (5855-06)
- VIM PRODUCTS 3-Piece Stainless Steel Scraper Set (SS7000)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-28UNF (C65142)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 9/16-12UNC (C65239)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M5x0.8 (C65747)
- Cle-Line Dies