Shop All Bridge Reamers
Cle-Line
Bridge Reamer w/Hex Nut Shank
Mfr # C36005
Zoro # G801253121
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex Nut
- Size - Decimal 7/8 in - 0.875
- Flute Type Spiral
- Finish - Machining Black & Gold
- Shank Dia. 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C36005
- Zoro # G801253121
- UPC # 697334360056
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Size - Decimal | 7/8 in - 0.875 |
Shank Dia. | 1 7/16 in |
Flute Length | 7 3/8 in |
Overall Length | 9 3/8 in |
Reamer Size | 7/8 in |
Cutting Dia. Tolerance | 0.0000 in/-0.0012 in |
Details
Shank Type - Machining | Hex Nut |
Flute Type | Spiral |
Finish - Machining | Black & Gold |
Measurement System | Fractional Inch |
Cutting Direction - Machining | Right Hand |
Decimal Equivalent | 0.875 |
Material - Machining | High Speed Steel |
Spiral Direction | Left Hand |
Item | Bridge Reamer |
Chamfer Angle | 0 Degrees |
Number of Flutes | 5 |
Description
Bridge Reamer, Hex Nut, High Speed Steel, Black & Gold, 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Hand Float, SE, 24x3-1/4", Wood (CF024)
- WIHA Impact Insert Bit Torx T20-250 (76586)
- DIABLO SDS-Plus And SDS-Max Dual-Tooth Flat Chi (DMAPLCH2010)
- STARRETT All Purpose Carbide-Tip Hole Saw Kit, 14 (KCT090501-N)
- CLE-LINE Car Length Reamer w/Hex Nut Shank (C36018)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36004)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36001)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36017)
- CLE-LINE Car Length Reamer w/Hex Nut Shank (C36019)
- DRILL AMERICA 1-5/16" Hex Shank Bridge Reamer (DWRRB1-5/16HEX)
- ZORO SELECT Construction Reamer, 1-1/4 In., 7 In. L (12G363)
- Cle-Line Bridge Reamers