Shop All Band Saw Blades
Cle-Line
Band Saw Blade, 9 ft. 11-7/16" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal
Mfr # C254450WTL
Zoro # G1206793
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft. 11-7/16"
- Width 1"
- Teeth per Inch 2/3
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # C254450WTL
- Zoro # G1206793
- UPC # 662355006382
- Country of Origin Multiple
- Category Band Saw Blades
Dimensions
Length | 9 ft. 11-7/16" |
Width | 1" |
Details
Item | Band Saw Blade |
Teeth per Inch | 2/3 |
Thickness | 0.035" |
Material | Bimetal |
Tooth Type | Variable |
Grade | M42 |
Application | Metalworking |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Description
Band Saw Blade, Teeth per Inch 2/3, For Use With Saw Type Band Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Chmfr, 9"x6", 45 deg. Angle 3/4"Lip Bl Stl (CF594)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE43114/DWA8951F)
- GEARWRENCH 13/16" 6 Point Combination Wrench (81778)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2914F)
- CLE-LINE Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (C254418WTL)
- CLE-LINE Band Saw Blade, 11 ft. 6" L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (C254438WTL)
- CLE-LINE Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal (C254505WTL)
- CLE-LINE Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 5/7 TPI, 0.025" Thick, Bimetal (C254400WTL)
- CLE-LINE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal (C254465WTL)
- CLE-LINE Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (C254412WTL)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-07-09-1/2)
- Cle-Line Power Saw Blades