Shop All Band Saw Blades
Cle-Line
Band Saw Blade, 7 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal
Mfr # C254429WTL
Zoro # G1207649
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 ft. 9"
- Width 3/4"
- Teeth per Inch 10/14
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C254429WTL
- Zoro # G1207649
- UPC # 662355006177
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9" |
Width | 3/4" |
Blade Length | 93 in |
Blade Width | 3/4 in |
Details
Item | Band Saw Blade |
Teeth per Inch | 10/14 |
Thickness | 0.035" |
Material | Bimetal |
Tooth Type | Variable |
Grade | M42 |
For Use With Saw Type | Band Saws |
Application | Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture |
For Use With | Band Saws |
Blade Thickness | 0.035 in |
Blade Material | Bi-Metal |
Tip Material | Bi-Metal |
Cutting Edge Style | Straight Tooth |
Primary Material Application | Moderate to difficult to cut material. |
Description
Band Saw Blade, Primary Material Application Moderate to difficult to cut material., Tool Brand Cle-Line, Blade Width 3/4 in, Blade Length 93 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Straight Tooth, For Use With Saw Type Band Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Mason Line Rfl Ylw 500' (35465)
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F833)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0310" (1/32) (72031-C4)
- WILLIAMS Ratchet Combo Wrench Set 8-Pcs (WS-1168RC)
- CLE-LINE Band Saw Blade, 14 ft. 6" L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (C254434WTL)
- CLE-LINE Band Saw Blade, 11 ft. 6" L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (C254438WTL)
- CLE-LINE Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal (C254505WTL)
- CLE-LINE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal (C254465WTL)
- CLE-LINE Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (C254412WTL)
- CLE-LINE Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal (C254448WTL)
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (205008)
- Cle-Line Power Saw Blades