Shop All Band Saw Blades
Cle-Line
Band Saw Blade, 12 ft. L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal
Mfr # C254453WTL
Zoro # G1206994
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Width 1"
- Teeth per Inch 2/3
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C254453WTL
- Zoro # G1206994
- UPC # 662355006412
- Country of Origin Multiple
- Category Band Saw Blades
Dimensions
Length | 12 ft. |
Width | 1" |
Details
Item | Band Saw Blade |
Teeth per Inch | 2/3 |
Thickness | 0.035" |
Material | Bimetal |
Tooth Type | Variable |
Grade | M42 |
Application | Metalworking |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Description
Band Saw Blade, Teeth per Inch 2/3, For Use With Saw Type Band Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", #2, 2", Steel, PK5 (38RW02)
- GEARWRENCH #3 x 6" Phillips? Dual Material Screwdriver (80011H)
- GEARWRENCH 1/4" Drive Impact Extension 2" (84172)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7152)
- CLE-LINE Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal (C254505WTL)
- CLE-LINE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal (C254465WTL)
- CLE-LINE Band Saw Blade, 14 ft. 6" L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (C254434WTL)
- CLE-LINE Band Saw Blade, 11 ft. 6" L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (C254438WTL)
- CLE-LINE Band Saw Blade, 13 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (C254440WTL)
- CLE-LINE Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (C254473WTL)
- SUPERCUT 113-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (444872)
- Cle-Line Band Saw Blades