Shop All Band Saw Blades
Cle-Line
Band Saw Blade, 12 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal
Mfr # C254492WTL
Zoro # G1207107
$63.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 ft.
- Width 1-1/4"
- Teeth per Inch 3/4
- Thickness 0.042"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C254492WTL
- Zoro # G1207107
- UPC # 662355006801
- Country of Origin Multiple
- Category Band Saw Blades
Dimensions
Length | 12 ft. |
Width | 1-1/4" |
Details
Item | Band Saw Blade |
Teeth per Inch | 3/4 |
Thickness | 0.042" |
Material | Bimetal |
Tooth Type | Variable |
Grade | M42 |
Application | Metalworking |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Description
Band Saw Blade, Teeth per Inch 3/4, For Use With Saw Type Band Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 3/8x7/8x3/8x2-1/2 2FL 90° DrillMill (214-010)
- DRILL AMERICA 1-3/4"-10 Carbon Steel Hex Die (DWTSH1-3/4-10)
- ZORO SELECT Construction Reamer, 7/16 In., 5-3/8 In. L (13H817)
- MORSE Band Saw Blade, 13 ft. 2 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-13' 2)
- CLE-LINE Band Saw Blade, 14 ft. 6" L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (C254434WTL)
- CLE-LINE Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (C254412WTL)
- CLE-LINE Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal (C254448WTL)
- CLE-LINE Band Saw Blade, 11 ft. 6" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal (C254452WTL)
- CLE-LINE Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal (C254483WTL)
- CLE-LINE Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 5/7 TPI, 0.025" Thick, Bimetal (C254400WTL)
- COMMERCIAL 25 in Replacement Saw Blades, PK12 (81210250025)
- Cle-Line Power Saw Blades