Shop All Band Saw Blades
Cle-Line
Band Saw Blade, 10 ft. L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal
Mfr # C254409WTL
Zoro # G1206888
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Width 3/4"
- Teeth per Inch 5/7
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C254409WTL
- Zoro # G1206888
- UPC # 662355000830
- Country of Origin Multiple
- Category Band Saw Blades
Dimensions
Length | 10 ft. |
Width | 3/4" |
Details
Item | Band Saw Blade |
Teeth per Inch | 5/7 |
Thickness | 0.035" |
Material | Bimetal |
Tooth Type | Variable |
Grade | M42 |
Application | Metalworking |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Description
Band Saw Blade, Teeth per Inch 5/7, For Use With Saw Type Band Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Waterproof Panel Kit, Aluminium, 904 (904-PANEL ALUM. KIT)
- DRILL AMERICA 1-3/4"x3/4" HSS 4 Flute Single End End Mill (DWCF367)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 8-32X25, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.0AE2X25)
- KNIPEX Push-Button Replacement, Push-Button Rep (87 09 560)
- CLE-LINE Band Saw Blade, 11 ft. 6" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal (C254452WTL)
- CLE-LINE Band Saw Blade, 14 ft. 6" L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (C254413WTL)
- CLE-LINE Band Saw Blade, 11 ft. 6" L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (C254438WTL)
- CLE-LINE Band Saw Blade, 13 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (C254440WTL)
- CLE-LINE Band Saw Blade, 7 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (C254429WTL)
- CLE-LINE Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (C254473WTL)
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-9' 7-1/2)
- Cle-Line Band Saw Blades