Shop All Band Saw Blades
Cle-Line
Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal
Mfr # C254432WTL
Zoro # G1206879
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft. 10-1/2"
- Width 3/4"
- Teeth per Inch 5/7
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C254432WTL
- Zoro # G1206879
- UPC # 662355006207
- Country of Origin Multiple
- Category Band Saw Blades
Dimensions
Length | 10 ft. 10-1/2" |
Width | 3/4" |
Details
Item | Band Saw Blade |
Teeth per Inch | 5/7 |
Thickness | 0.035" |
Material | Bimetal |
Tooth Type | Variable |
Grade | M42 |
For Use With Saw Type | Band Saws |
Application | Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture |
For Use With | Band Saws |
Description
Band Saw Blade, Teeth per Inch 5/7, For Use With Saw Type Band Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Screed, 1 1/2" X 3 1/2" X 16 Foot Reinforced H Aluminum Welded End Cap (22-517)
- LENOX Band Saw Blade, 5 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (76665D2B51740)
- WIHA 6 5/16 in Needle Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle (32926)
- STARRETT Electronic Height Gage, 6 In (3751AZ-6/150)
- CLE-LINE Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal (C254505WTL)
- CLE-LINE Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 5/7 TPI, 0.025" Thick, Bimetal (C254400WTL)
- CLE-LINE Band Saw Blade, 7 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (C254429WTL)
- CLE-LINE Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal (C254448WTL)
- CLE-LINE Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal (C254483WTL)
- CLE-LINE Band Saw Blade, 14 ft. 6" L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (C254434WTL)
- STARRETT Band Saw Blade, 7 ft. 10" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-07-10)
- Cle-Line Band Saw Blades