Shop All Band Saw Blades
Cle-Line
Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal
Mfr # C254451WTL
Zoro # G1207089
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10 ft. 10-1/2"
- Width 1"
- Teeth per Inch 2/3
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C254451WTL
- Zoro # G1207089
- UPC # 662355006399
- Country of Origin Multiple
- Category Band Saw Blades
Dimensions
Length | 10 ft. 10-1/2" |
Width | 1" |
Details
Item | Band Saw Blade |
Teeth per Inch | 2/3 |
Thickness | 0.035" |
Material | Bimetal |
Tooth Type | Variable |
Grade | M42 |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Application | Metalworking |
Description
Band Saw Blade, Teeth per Inch 2/3, For Use With Saw Type Band Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016R)
- IDEAL Carbide Hole Cutter Set, 8 Pc (36-314)
- BOSCH Jigsaw Blade, U-Shank, 4 In. L, PK5 (U111DF)
- MILWAUKEE TOOL SAWZALL® AX™ 5TPI 9" Carbide Blds w SAWZALL® AX™ 5TPI 9" Carbide Blds (48-00-5226, 48-00-5226)
- CLE-LINE Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (C254418WTL)
- CLE-LINE Band Saw Blade, 7 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (C254429WTL)
- CLE-LINE Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 5/7 TPI, 0.025" Thick, Bimetal (C254400WTL)
- CLE-LINE Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal (C254505WTL)
- CLE-LINE Band Saw Blade, 12 ft. L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal (C254467WTL)
- CLE-LINE Band Saw Blade, 13 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (C254440WTL)
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-06-08)
- Cle-Line Band Saw Blades