Shop All Hole Saw Arbors
Cle-Line
Adaptor For Hole Saws 32 To 152MM(1 1/4"-6") 1885 Cle-Line
Mfr # C26196
Zoro # G1209067
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cle-Line
- MFR # C26196
- Zoro # G1209067
- UPC # 093367261962
- Country of Origin China
- Category Hole Saw Arbors
Details
Item | Adaptor 32 To 152MM(1 1/4"-6") 1885 |
Description
Adaptor 32 To 152MM(1 1/4 In.-6 In.) 1885
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Ratchet Opening Single Ended Wrench, 30mm (001200030)
- XTREME BLU-MOL Electrician Bi-Metal Hole Saw Kit, 9 pcs. (D9593)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52809)
- PROTO Ignition Open End Wrench, 5/16" Head Size (J3128)
- CLE-LINE Mandrel Round Shank-6MM(1/4") 14-30MM(9/16"-1-3/16") 1885 (C25116)
- MILWAUKEE TOOL 18" x 7/16" Universal QUIK-LOK Extension (48-28-1050)
- L.H. DOTTIE L.H. Dottie 3/8'' Hex Arbor w/ Pilot Drill 1/2''-20 Thread Size (V34)
- MORSE Hole Saw Arbor, Steel, 7/16" Shank Size (MA45PS)
- RELTON HS SERIES Relton Shank 1/2 x 10 Inch OAL, 3/4-10 TPI, 1/4 Inch Pilot Hole for 1.0 to 1-15/16 Inch Dia, 3-Flats (HS-S47)
- MILWAUKEE TOOL 12" x 7/16" Universal QUIK-LOK Extension (48-28-1040)
- CENTURY DRILL & TOOL 1-3/4" Hole Saw with Arbor (05828)
- Cle-Line Hole Saws & Cutters