Shop All Hole Saw Kits
Cle-Line
9 pc. Plumbers Bi-Metal Hole Saw Kit 1887 Cle-Line
Mfr # CHK03
Zoro # G1209164
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Tooth Material M42 Cobalt Bi-Metal
- Saw Dia. 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/4"
- Teeth per Inch 4/6
- Max. Cutting Depth 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cle-Line
- MFR # CHK03
- Zoro # G1209164
- UPC # 093367500030
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Dia. | 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/4" |
Max. Cutting Depth | 1-7/8" |
Details
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Tooth Material | M42 Cobalt Bi-Metal |
Item | Pc Plumbers Kit 9 Chk |
Teeth per Inch | 4/6 |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Hole Saw Product Grouping | Hole Saw Kits |
Shop By | New Products |
Description
Pc Plumbers Kit 9 Chk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Lazer Spade Bit, 1 x 12 in. (36864)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 3/8 in, List Num 550ASP, Drill Point Angle 135 Deg, Cobalt (47724)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM, Handle Type: T-Grip (MX90A)
- WESTWARD 3/8 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide (4LYT7)
- CLE-LINE Fleam Ground Hole Saw Kit (C43159)
- CLE-LINE 9 pc. Locksmiths Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK02)
- CLE-LINE Fleam Ground Hole Saw Kit (C43161)
- CLE-LINE Fleam Ground Hole Saw Kit (C43162)
- CLE-LINE 9 pc. Electricians Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK04)
- CLE-LINE 7 pc. Handymans Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK01)
- MILWAUKEE TOOL BIG HAWG w/Carbide Teeth Kit - 7PC (49-56-9280)
- Cle-Line Hole Saws & Cutters